Beli pipa ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- RIDGID BSPT Receding DiesDeskripsi:- Pisau Senai Pipa / Mata Pisau Senai Pipaatribut:
- Type: BSPT
- Catalog Number: 51377
- Thread Direction: Right Hand (RH)
- Nominal Pipe Size (inch): 2-1/2 x 3
- Die Material: High-Speed
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
- RIDGID Mesin Pembengkok Pipa HidrolikDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
- RIDGID Pipe Dies for Use in British Universal Die Headsatribut:
- Type: BSPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 811A; 815A; 816; 817; 856; 911 and 913
- RIDGID Pipe Dies for Use in Universal Die Headsatribut:
- Type: NPT
- Thread Direction: Right Hand (RH)
- For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
- RIDGID Cables with Male Couplingatribut:
- Size (mmxm): 10x10.7
- Size (inchxft): 3/8x35
- Catalog Number: 62260
- Size: 35 ft (10,7 m) with Male Coupling
- RIDGID Bolt Dies for Universal Die HeadDeskripsi:- Pisau Senai Pipa / Mata Pisau Senai Pipaatribut:
- Thread Direction: Right Hand
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- Rothenberger Drain Cleaning Machines R 600 SetDeskripsi:alat untuk membersihkan saluran yang tersumbatatribut:
- Color: Red
- RIDGID Hand Spinneratribut:
- Length (ft): 25
- Cable Diameter (mm): 8
- Cable Diameter (inch): 5/16
- Length (m): 7.6
Daftar Harga pipa ridgid Terbaru March 2026
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| RIDGID BSPT Receding Dies | Rp3.399.900 |
| RIDGID All Purpose Wind Cable | Rp1.099.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Mesin Pembengkok Pipa Hidrolik | Rp55.999.900 |
| RIDGID Pipe Dies for Use in British Universal Die Heads | Rp4.699.900 |
| RIDGID Hinged Pipe Cutter | Rp24.999.900 |
| RIDGID Pipe Dies for Use in Universal Die Heads | Rp3.799.900 |
| RIDGID Cable Kit | Rp4.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/dnP102047491-5.jpg)